{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
overall length | 395 mm | |
Sliding handle length | 145 mm | |
Swivel head ⌀ | 12.5 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627392 5 | |
Manufacturer number | 009530150 |