Hexagon key L-wrench, long nickel-plated 4 mm

Article no.: 627323 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
988 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 4 mm
Material Chrome vanadium steel
Stock length 144×29 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627323 4
EAN / GTIN 4062406377151
Manufacturer number 627323 4

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), nickel plated.

Note:

HOLEX offset screwdrivers including imperial sizes are available from our eShop (No. 627328).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart