{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3950 PKL | |
Hexagon | 4 mm | |
Material | Stainless steel, INOX | |
Stock length | 137×24 mm | |
Drive profile | Hexagon screwdriver | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627320 4 | |
EAN / GTIN | 4013288111302 | |
Manufacturer number | 05022704001 |