Hexagon key L-wrench, long with knurling 5 mm

Article no.: 627190 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
192 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation Safety L-wrench
Hexagon 5 mm
Material PB Swiss Tools special alloy.
Stock length 166×31 mm
Drive profile Hexagon screwdriver
Retainer function no
Type of shank round, knurled
Ball point on the long arm yes
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627190 5
EAN / GTIN 7610733265343
Manufacturer number 3212.L 5

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Advantage:

The knurling to ISO 13444 type B increases the grip in wet or oily environments and thus enhances safety.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long with knurling 5 mm

Hexagon key L-wrench, long with knurling 5 mm

on request
In stock
192 pieces in stock
US $ 11.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,133 pieces in stock
US $ 9.64
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon screwdriver Hexagon screwdriver
Retainer function no Sprung retainer ball from size 3
Ball point on the long arm yes yes
Long version yes yes
Material PB Swiss Tools special alloy. Chrome vanadium steel
Stock length 166×31 160×28
Type of product Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart