{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 128×23 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627140 3 | |
EAN / GTIN | 7610733200344 | |
Manufacturer number | 212.L 3 SY |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long powder-coated, Hexagon: 3mm
on request
In stock
1,315 pieces in stock
US $ 6.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,023 pieces in stock
US $ 1.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
400 pieces in stock
US $ 7.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
604 pieces in stock
US $ 1.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Stock length | 128×23 mm | 129×23 mm | 126×20 mm | 129×23 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |