Easy-Fix sheet metal stand for hexagon and Torx® screwdrivers

Article no.: 626676
plus VAT at the current rate Prices plus delivery costs
on request
In stock
828 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of mountings 8
Size designation of the mounting bores yes
Type of product Stator

Identification numbers & Classifications

Article number 626676
EAN / GTIN 4045197880154
Manufacturer number 626676

Description

Version:

Labelling: 2; 2.5; 3; 4; 5; 6; 8; 10 and TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40.

Content:

Contains 1 bracket to take 2 hexagon screwdrivers No. 627423 / 627424 size 4 − 10 mm or 2 screwdrivers for Torx® No. 625150 size TX20 − TX40 and 2 brackets to take 6 hexagon screwdrivers No. 627423 / 627424 size 2 − 10 mm or 6 screwdrivers for Torx® No. 625150 size TX8 − TX40.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart