{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Chrome vanadium steel | |
Stock length | 144×29 mm | |
Drive profile | Hexagon screwdriver | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 626105 4 | |
EAN / GTIN | 4045197921604 | |
Manufacturer number | 626105 4 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long nickel-plated, Hexagon: 4mm
on request
In stock
438 pieces in stock
US $ 0.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
531 pieces in stock
US $ 0.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
598 pieces in stock
US $ 8.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | ||
Ball point on the long arm | yes | ||
Long version | yes | yes | yes |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 144×29 mm | 144×29 mm | 140×25 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |