{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 9 | |
Material | Chrome vanadium steel | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Retainer function | Sprung retainer ball from size 3 | |
Socket size | 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 | |
Width across flats | metric | |
Packaging | Plastic clip | |
Shank sheathed in plastic | no | |
Ball point on the long arm | yes |
Article number | 626088 9 | |
Manufacturer number | 626088 9 |