Hexagon key L-wrench, with retainer ball chrome-plated, Hexagon: 6mm

Article no.: 626087 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
98 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 6 mm
Material Chrome vanadium steel
Stock length 180×32 mm
Drive profile Hexagon screwdriver
Retainer function Sprung retainer ball from size 3
Type of product Screwdriver

Identification numbers & Classifications

Article number 626087 6
EAN / GTIN 4045197954855
Manufacturer number 626087 6

Description

Version:

The spring-loaded retainer ball made of high quality steel keeps the screws very secure in all positions. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, with retainer ball chrome-plated, Hexagon: 6mm

Hexagon key L-wrench, with retainer ball chrome-plated, Hexagon: 6mm

on request
In stock
98 pieces in stock
US $ 8.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,187 pieces in stock
US $ 1.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
247 pieces in stock
US $ 1.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,352 pieces in stock
US $ 0.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,799 pieces in stock
US $ 1.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 6.76
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Stock length 180×32 mm 96×38 mm 186×38 mm 96×38 mm 186×38 mm 100×28 mm
Type of product Screwdriver Screwdrivers Screwdrivers Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart