Hexagon key L-wrench, with ball point chrome-plated 2,5 mm

Article no.: 626082 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
49 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 2.5 mm
    Material Chrome vanadium steel
    Stock length 63×18 mm
    Drive profile Hexagon screwdriver
    Retainer function no
    Surface chrome-plated
    Ball point on the long arm yes
    100-degree angle no
    Long version no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 626082 2,5
    EAN / GTIN 4062406570323
    Manufacturer number 626082 2,5

    Description

    Version:

    L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
    Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon key L-wrench, with ball point chrome-plated 2,5 mm

    Hexagon key L-wrench, with ball point chrome-plated 2,5 mm

    on request
    In stock
    49 pieces in stock
    US $ 3.96
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    9,286 pieces in stock
    US $ 0.51
    plus VAT at the current rate Prices plus delivery costs
    on request
    Subsequent delivery
    0 pieces in stock
    US $ 0.49
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    47 pieces in stock
    US $ 1.61
    plus VAT at the current rate Prices plus delivery costs
    100-degree angle no
    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    Surface chrome-plated nickel-plated manganese phosphated chrome-plated
    Hexagon 2.5 2.5 2.5 2.5
    Material Chrome vanadium steel Chrome vanadium steel
    Stock length 63×18 58.5×20.5 58.5×20.5
    Type of product Screwdriver Screwdrivers Screwdrivers Screwdriver

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart