Hexagon key L-wrench, with pin 17 mm

Article no.: 626070 17
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
77 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 17 mm
Stock length 60×160 mm
Pin ⌀ 10 mm
Drive profile Hexagon screwdriver with pin
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626070 17
EAN / GTIN 4045197235862
Manufacturer number 626070 17

Description

Version:

L-form hexagon shank, through hardened (toughened), with centring pins at each end, suitable for screws to DIN 6912 (Ribe CS).

Standard:

Similar to DIN 6911.

Material:

Chrome vanadium steel, surface nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart