Hexagon key L-wrench set, with ball point powder-coated, Number of screwdrivers: 6

Article no.: 626066 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
309 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626066 6
EAN / GTIN 7610733261338
Manufacturer number 212.H-5 RB

Description

Version:

L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
PB Swiss Tools special alloy combining maximum hardness with exceptional toughness. Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

Supplied with:

1 each L-wrench No. 626064: Size 1.5; 2; 2.5; 3; 4; 5
Storage in: Plastic clip

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench set, with ball point powder-coated, Number of screwdrivers: 6

Hexagon key L-wrench set, with ball point powder-coated, Number of screwdrivers: 6

on request
In stock
309 pieces in stock
US $ 41.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
872 pieces in stock
US $ 7.65
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon screwdriver Hexagon screwdriver
Number of screwdrivers 6 6
Surface nickel-plated
Type of product Screwdrivers Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart