Hexagon key L-wrench, with ball point chrome-plated, Hexagon: 1,5mm

Article no.: 626063 1,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
476 pieces in stock 476 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Stock length 52×16 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 626063 1,5
EAN / GTIN 7610733218868
Manufacturer number 212.1,5

Description

Version:

L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
PB Swiss Tools special alloy combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart