This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon key L-wrench, short, phosphated imperial version 1/2 in

Article no.: 626042 1/2

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1/2 inch
Material Chrome vanadium steel
Stock length 145×63 mm
Drive profile Hexagon screwdriver
Surface phosphated
short arm yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626042 1/2
Manufacturer number 626042 1/2

Description

Version:

Angled shank, chrome vanadium steel, end faces squared and chamfered.
Surface phosphated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart