{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7/64 inch | |
Stock length | 66×23 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626039 7/64 | |
EAN / GTIN | 4045197921789 | |
Manufacturer number | 626039 7/64 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench nickel-plated, Hexagon: 7/64in
on request
In stock
422 pieces in stock
US $ 0.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
US $ 0.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 1.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 1.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
US $ 0.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
short arm | yes | yes | |||
Surface | phosphated | phosphated | manganese phosphated | ||
Hexagon | 7/64 inch | 7/64 inch | 7/64 inch | 7/64 inch | 7/64 inch |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | |
Stock length | 66×23 mm | 66×23 mm | 94×20 mm | 129×23 mm | 132×23 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver | Screwdriver |