{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/64 inch | |
Stock length | 52×18 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626039 5/64 | |
EAN / GTIN | 4045197921765 | |
Manufacturer number | 626039 5/64 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench nickel-plated, Hexagon: 5/64in
on request
In stock
998 pieces in stock
US $ 0.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
255 pieces in stock
US $ 0.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 1.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
US $ 1.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | no | ||
Surface | nickel-plated | phosphated | ||
Hexagon | 5/64 inch | 5/64 inch | 5/64 inch | 5/64 inch |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | |
Stock length | 52×18 mm | 102×18 mm | 87×18 mm | 102×18 mm |
Type of product | Screwdrivers | Screwdriver | Screwdriver | Screwdriver |