{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/32 inch | |
Stock length | 58×20 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626039 3/32 | |
EAN / GTIN | 4045197921772 | |
Manufacturer number | 626039 3/32 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench nickel-plated, Hexagon: 3/32in
on request
In stock
436 pieces in stock
US $ 0.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 1.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | |
short arm | yes | |
Long version | no | |
Hexagon | 3/32 inch | 3/32 inch |
Stock length | 58×20 mm | 92.5×19.5 mm |
Type of product | Screwdrivers | Screwdriver |