{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/16 inch | |
Stock length | 85×33 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626039 3/16 | |
EAN / GTIN | 4045197921826 | |
Manufacturer number | 626039 3/16 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench nickel-plated, Hexagon: 3/16in
on request
In stock
310 pieces in stock
US $ 1.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 1.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | |
Long version | no | |
Hexagon | 3/16 inch | 3/16 inch |
Material | Chrome vanadium steel | |
Stock length | 85×33 mm | 133×32 mm |
Type of product | Screwdrivers | Screwdriver |