Hexagon key L-wrench phosphated, Hexagon: 0,9mm

Article no.: 626038 0,9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,719 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 0.9 mm
Stock length 33×11 mm
Drive profile Hexagon screwdriver
Surface manganese phosphated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626038 0,9
EAN / GTIN 4045197921284
Manufacturer number 626038 0,9

Description

Version:

L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.
Surface phosphated.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626039 and No. 626042).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart