Hexagon key L-wrench nickel-plated, Hexagon: 2,5mm

Article no.: 626037 2,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
13,795 pieces in stock 13,795 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 2.5 mm
Stock length 58.5×20.5 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626037 2,5
EAN / GTIN 4045197921109
Manufacturer number 626037 2,5

Description

Version:

Nickel-plated.
L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626039 and No. 626042).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart