{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Stock length | 46.5×15.5 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 1,5 | |
EAN / GTIN | 4045197912480 | |
Manufacturer number | 626037 1,5 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench nickel-plated 1,5 mm
on request
In stock
12,171 pieces in stock
US $ 0.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,760 pieces in stock
US $ 0.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 1.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | ||
Surface | nickel-plated | manganese phosphated | chrome-plated |
Hexagon | 1.5 | 1.5 | 1.5 |
Material | Chrome vanadium steel | ||
Stock length | 46.5×15.5 | 46.5×15.5 | |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |