{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 52×16 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Type of product | Screwdrivers |
Article number | 626034 1,5 | |
EAN / GTIN | 7610733200757 | |
Manufacturer number | 210.1,5 LG |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hexagon key L-wrench powder-coated 1,5 mm
on request
In stock
1,269 pieces in stock
US $ 2.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,540 pieces in stock
US $ 0.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
432 pieces in stock
US $ 0.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 1.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
US $ 3.49
plus VAT at the current rate
Prices plus delivery costs
|
|
100-degree angle | no | ||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Surface | powder-coated | nickel-plated | manganese phosphated | chrome-plated | chrome-plated |
Hexagon | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 52×16 | 46.5×15.5 | 46.5×15.5 | 50×14 | |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |