{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 66×21 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 626030 2,5 | |
EAN / GTIN | 7610733087525 | |
Manufacturer number | 210.2,5 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench chrome-plated 2,5 mm
on request
In stock
1,647 pieces in stock
US $ 2.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 4.04
plus VAT at the current rate
Prices plus delivery costs
|
|
100-degree angle | no | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | chrome-plated | chrome-plated |
Hexagon | 2.5 | 2.5 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel |
Stock length | 66×21 | 63×18 |
Type of product | Screwdrivers | Screwdriver |