Hexagon key L-wrench chrome-plated 1,5 mm

Article no.: 626030 1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,252 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1.5 mm
Material PB Swiss Tools special alloy
Stock length 52×16 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626030 1,5
EAN / GTIN 7610733087501
Manufacturer number 210.1,5

Description

Version:

L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated and chrome-plated (sizes 0.7 and 0.9 burnished).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart