{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 0.7 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 36×8 mm | |
Drive profile | Hexagon screwdriver | |
Surface | burnished | |
Type of product | Screwdrivers |
Article number | 626030 0,7 | |
EAN / GTIN | 7610733201648 | |
Manufacturer number | 210.0,71 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench chrome-plated, Hexagon: 0,7mm
on request
In stock
662 pieces in stock
US $ 2.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
417 pieces in stock
US $ 0.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | burnished | manganese phosphated |
Hexagon | 0.7 mm | 0.7 mm |
Material | PB Swiss Tools special alloy | |
Stock length | 36×8 mm | 33×7 mm |
Type of product | Screwdrivers | Screwdrivers |