{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx Plus® profile | 5IP | |
Blade length | 40 mm | |
overall length | 82 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Type of product | Screwdrivers |
Article number | 625920 5IP | |
EAN / GTIN | 4045197772701 | |
Manufacturer number | 625920 5IP | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |