Electrician’s screwdriver for Torx®, fully insulated TX30

Article no.: 625780 TX30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX30
    Standard DIN EN IEC 60900 / VDE 0682-201
    Blade length 100 mm
    overall length 220 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625780 TX30
    EAN / GTIN 4062406059651
    Manufacturer number 625780 TX30

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage
    Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel.

    Application:

    For use at voltages up to 1000 V.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart