{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX8 | |
Blade length | 60 mm | |
overall length | 153 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | PB Swiss Tools special alloy. | |
Cap rotatable | yes | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625775 TX8 | |
EAN / GTIN | 7610733268559 | |
Manufacturer number | 8124.B 8-60 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electronics screwdriver for Torx® TX8
on request
In stock
54 pieces in stock
US $ 10.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,168 pieces in stock
US $ 12.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws with hole | Screwdriver for TORX® screws with hole |
overall length | 153 mm | 142 mm |
Blade length | 60 mm | 60 mm |
Material of blade | PB Swiss Tools special alloy. | Chrome vanadium special steel |
Bore in the Torx® profile | yes | yes |
Torx® profile | TX8 | TX8 |
Type of product | Screwdriver | Screwdriver |