{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2067 TORX® | |
Torx® profile | TX6 | |
Blade length | 40 mm | |
overall length | 137 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Cap rotatable | yes | |
Bore in the Torx® profile | no | |
Type of product | Screwdriver |
Article number | 625770 TX6 | |
EAN / GTIN | 4013288032225 | |
Manufacturer number | 05118042001 |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for Torx® Kraftform Micro, Torx® profile: TX6
on request
In stock
Available in 3-4 working days
346 pieces in stock
346 pieces available in 3-4 working days
US $ 6.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,606 pieces in stock
1,606 pieces available in 3-4 working days
US $ 5.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 137 mm | 147 mm |
Blade length | 40 mm | 60 mm |
Type of product | Screwdriver | Screwdrivers |