{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade length | 80 mm | |
overall length | 187 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdriver |
Article number | 625755 TX25 | |
Manufacturer number | 625755 TX25 |