Screwdriver for Torx®, Torx® profile: TX6

Article no.: 625701 TX6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
998 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX6
Blade length 60 mm
overall length 147 mm
Drive profile Screwdriver for TORX® screws
Material of handle Multi-component plastic
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625701 TX6
EAN / GTIN 4045197950598
Manufacturer number 625701 TX6

Description

Version:

Multi-component power grip with grip zone optimised for torque and comfort. Blade of high quality tool steel, surface matt chrome- plated, ChromTop tip.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart