Screwdriver for Torx® ESD TX10

Article no.: 625420 TX10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
101 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Series SwissGrip ESD
electrostatic characteristic EGB/ESD
Blade length 70 mm
overall length 160 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special steel
Surface chrome-plated
Point black, hardened
Cap rotatable no
Ball point no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625420 TX10
EAN / GTIN 7610733256006
Manufacturer number 8400.10-70 ESD

Description

Version:

SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart