{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Blade length | 100 mm | |
overall length | 125 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625221 TX25 | |
EAN / GTIN | 4045197950444 | |
Manufacturer number | 625221 TX25 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Torx®, short, with T-handle TX25
on request
In stock
595 pieces in stock
US $ 9.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 9.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,167 pieces in stock
US $ 13.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 125 | 225 | 187 |
Blade length | 100 | 200 | 125 |
Point | black | black | black |
Material | Chromium vanadium steel | ||
Torx® profile | TX25 | TX25 | TX25 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |