{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX15 | |
Blade length | 60 mm | |
overall length | 105 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625201 TX15 | |
EAN / GTIN | 7610733287536 | |
Manufacturer number | 1406.15-60 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Screwdriver for Torx®, with T-handle TX15
on request
In stock
672 pieces in stock
US $ 11.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 7.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,920 pieces in stock
US $ 7.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 10.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 105 mm | 225 mm | 125 mm | 146 mm |
Blade length | 60 mm | 200 mm | 100 mm | 100 mm |
Point | black | black | black | black |
Material of handle | Haptoprene | |||
Torx® profile | TX15 | TX15 | TX15 | TX15 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |