{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX27 | |
Blade length | 125 mm | |
overall length | 187 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625150 TX27 | |
EAN / GTIN | 4062406097479 | |
Manufacturer number | 625150 TX27 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Torx®, with 2-component Haptoprene T-handle, Torx® profile: TX27 |
on request
In stock
21 pieces in stock
US $ 9.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 9.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 187 mm | 132 mm | 232 mm |
Blade length | 125 mm | 100 mm | 200 mm |
Point | black | black | |
Torx® profile | TX27 | TX27 | TX27 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |