Torx® key L-wrench, with knurling TX10

Article no.: 625037 TX10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation Safety L-wrench
Torx® profile TX10
Stock length 124×22 mm
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Type of shank angled
Surface chrome-plated
Point black
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625037 TX10
EAN / GTIN 7610733281879
Manufacturer number PB 3411.10

Description

Version:

L-shank; through hardened (hard and tough). PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.

Advantage:

The knurling to ISO 13444 type B increases the grip in wet or oily environments and thus enhances safety.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart