{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX15 | |
Stock length | 136×27 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | manganese phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625030 TX15 | |
EAN / GTIN | 4010995312381 | |
Manufacturer number | 31238 |
This article |
Recommendations |
||
---|---|---|---|
Torx® key L-wrench, with MagicSpring® retainer function TX15
on request
In stock
49 pieces in stock
US $ 10.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
US $ 8.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
473 pieces in stock
US $ 1.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of shank | angled | angled | angled |
Ball point on the long arm | no | no | no |
Surface | manganese phosphated | galvanized | phosphated |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 136×27 | 136×27 | 54×18 |
Torx® profile | TX15 | TX15 | TX15 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |