{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX5 | |
Stock length | 72×13 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | manganese phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625030 TX5 | |
EAN / GTIN | 4010995243135 | |
Manufacturer number | 24313 |
This article |
Recommendations |
|
---|---|---|
Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX5
on request
In stock
Available in 3-4 working days
27 pieces in stock
27 pieces available in 3-4 working days
US $ 8.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
888 pieces in stock
888 pieces available in 3-4 working days
US $ 6.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled |
Ball point on the long arm | no | no |
Surface | manganese phosphated | galvanized |
Material | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 72×13 mm | 72×13 mm |
Type of product | Screwdrivers | Screwdrivers |