Torx® key L-wrench set, long with retainer function, Number of screwdrivers: 9

Article no.: 624955 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
261 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 967/9 TX XL Multicolour HF 1
Number of screwdrivers 9
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 624955 9
EAN / GTIN 4013288193537
Manufacturer number 05024470001

Description

Version:

The tapered Torx® HF profile on the long handle reliably retains all Torx® screws. L-shank; through hardened (hard and tough).

Advantage:

Ideal for starting and tightening Torx® screws where access is difficult.
“Take it easy” tool finder with colour marking by sizes – to find the required tool quickly and easily.

Material:

Chrome vanadium steel, manganese phosphated.

Supplied with:

1 each L-wrench, long: TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Presented in: Plastic clip

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart