Universal socket key, Type: 1

Article no.: 623610 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
868 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Profi-Key
overall length 90 mm
Drive profile Square sockets; Triangular sockets; Square screwdriver; Hexagon sockets; Screwdriver for Phillips; Slot-head screwdriver
Type of product Control panel key

Identification numbers & Classifications

Article number 623610 1
EAN / GTIN 4003773048954
Manufacturer number 00 11 04

Description

Version:

Four-way wrench of die-cast zinc with plastic adapter and exchangeable bit (Phillips and slot-head).

Application:

For heating, air conditioning, sanitation, and building services.

Suitable for:

Square socket 5; 7; 8 mm, triangular socket 9 – 10 mm, stepped square plug 6; 7; 8; 9; 10 mm, hexagon 3 mm (for grub screws), bit holder 1/4 inch, cross-head PH2, slot-head 1.0 × 7 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart