TwinKey® multi-function key

Article no.: 623550
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation TwinKey
overall length 95 mm
Drive profile Square sockets; Triangular sockets; Two-wing key; Square screwdriver; Half-moon; Hexagon sockets; Screwdriver for Phillips; Slot-head screwdriver
Type of product Control panel key

Identification & Classification

Article number 623550
Copy
EAN / GTIN 4003773074670
Copy
Manufacturer number 00 11 01
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

2 four-way wrenches of die-cast zinc with reversible bit (Phillips and slot). The two wrenches are linked with a magnet to save space. When separated, two wrenches and the reversible bit are connected with a sturdy stainless steel cord so that they are captive.

Application:

Multi-function wrenches for operating locks in the field of building services (heating and sanitation, air conditioning and ventilation, electrical systems), gas and water supplies, and security systems.

Suitable for:

Square socket 5; 6−7; 8−9; 10−11 mm,
triangular socket 7−8; 9−10; 11−12 mm,
two-wing ⌀ 3−5 mm, half moon 6 mm,
stepped square plug 6; 7; 8; 9 mm, cross-head PH2,
slot-head 1.0×7 mm.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart