{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 22417A | |
for screws | M5 | |
Shaft length | 100 mm | |
Head height internal size F | 8.3 mm | |
Shank ⌀ | 12 mm | |
Type of product | Socket spanner |
Article number | 623505 M5 | |
Manufacturer number | 44362 |