External square key with T-handle 4 mm

Article no.: 623200 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 904
Manufacturer's designation DIN 904
Width across flats 4 mm
Standard DIN 904
Shaft length 60 mm
Head ⌀ 12 mm
Drive profile Square sockets
Material Special steel
Surface burnished
Type of product Socket spanner

Identification numbers & Classifications

Article number 623200 4
EAN / GTIN 4020772041663
Manufacturer number 41665

Description

Version:

Shaft hardened, solid inserted T-handle.
With internal square.

Standard:

DIN 904

Material:

Special steel, tempered and burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart