Nut spinner with T-handle VDE insulated, Width across flats: 8mm

Article no.: 622770 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
13 pieces in stock 13 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 8 mm
Standard DIN EN IEC 60900 / VDE 0682-201
overall length 232 mm
Blade length 200 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622770 8
EAN / GTIN 4010995279325
Manufacturer number 27932

Description

Version:

Cleanly formed, deep hexagon spinner head with internal hole for screw threads that project beyond the nut. Impact-resistant plastic T-handle, blade of chrome vanadium steel, chrome-plated, with sprayed-on protective insulation.
Insulated up to 1000 V, made to DIN EN IEC 60900 / VDE 0682-201.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart