Nut spinner with 2-component Haptoprene handle 6 mm

Article no.: 622152 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
97 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 6 mm
    overall length 195 mm
    Blade length 90 mm
    Drive profile Hexagon socket
    Shaped handle ergonomic, straight
    Material of blade Chromium vanadium steel
    Material of handle 2-component Haptoprene
    Surface of blade nickel-plated and chrome-plated
    Blade and handle can be detached no
    with extension blade(s) no
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 622152 6
    EAN / GTIN 4067263012603
    Manufacturer number 622152 6

    Description

    Version:

    Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart