{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
overall length | 230 mm | |
Blade length | 120 mm | |
Drive profile | Hexagon sockets | |
Shaped handle | ergonomic, straight | |
Material of blade | Chrome vanadium special steel | |
Material of handle | Haptoprene | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622150 8 | |
EAN / GTIN | 4045197721563 | |
Manufacturer number | 622150 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Nut spinner with 2-component Haptoprene handle 8 mm |
on request
In stock
55 pieces in stock
US $ 23.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon sockets | Hexagon socket |
overall length | 230 mm | 233 mm |
Blade and handle can be detached | no | no |
Blade length | 120 mm | 120 mm |
Width across flats | 8 mm | 8 mm |
Material of blade | Chrome vanadium special steel | Chromium vanadium steel |
Type of product | Socket spanner | Socket spanner |