Tommy bar, stepped, overall length: 180mm

Article no.: 621800 180
plus VAT at the current rate Prices plus delivery costs
on request
In stock
836 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

6 mm; 8 mm; 10 mm; 12 mm
overall length 180 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification numbers & Classifications

Article number 621800 180
EAN / GTIN 4260089051614
Manufacturer number 621800 180

Description

Application:

The stepped shape means that one tommy bar fits several box spanner sizes.

Standard:

Similar to DIN 900 C.

Material:

Special steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart