This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tubular socket wrench, angled 16 mm

Article no.: 621340 16

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 16 mm
Socket length L1 178 mm
Socket length L2 37 mm
Bore ⌀ F 13 mm
Drive profile short side Bi-hex socket
Drive profile long side Hexagon socket
Angle 90 degrees - 95 degrees
Manufacturing process forged
Material Chrome vanadium steel
Surface chrome-plated
Drive profile Bi-hex socket; Hexagon socket
both sides have the same width across flats yes
Type of product Socket spanner

Identification numbers & Classifications

Article number 621340 16
Manufacturer number 621340 16

Description

Version:

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same jaw width at each end; on sizes 6 and 7 these are both single hexagon, from size 8 single hexagon at the long leg and bi-hexagon on the short leg. Angled at approx. 90 - 95°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart