This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tubular socket wrench, angled 6 mm

Article no.: 621340 6

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
Socket length L1 102 mm
Socket length L2 17 mm
Bore ⌀ F 4.5 mm
Drive profile short side Hexagon socket
Drive profile long side Hexagon socket
Angle 90 degrees - 95 degrees
Manufacturing process forged
Material Chrome vanadium steel
Surface chrome-plated
Drive profile Hexagon socket
both sides have the same width across flats yes
Type of product Socket spanner

Identification numbers & Classifications

Article number 621340 6
Manufacturer number 621340 6

Description

Version:

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same jaw width at each end; on sizes 6 and 7 these are both single hexagon, from size 8 single hexagon at the long leg and bi-hexagon on the short leg. Angled at approx. 90 - 95°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart