{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 9 mm | |
overall length | 108 mm | |
Hole for tommybar ⌀ | 3.5 mm | |
Shaft external hexagon S | 9 mm | |
Drive profile | Hexagon sockets | |
Manufacturing process | forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket spanner |
Article number | 620500 8X9 | |
Manufacturer number | 620500 8X9 |